X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MWB1461ORB "Stelle" 1 Bulb Wall Sconce

Item: MWB1461ORB
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment

List Price: $271.50

Price: $181.00



Details and Dimensions

Height 4-3/4"
Width 12-5/8"
Extension From Wall 4"
Backplate Dimension 4 3/4'' W x 12 5/8'' H
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up Light
Mounting Options Up Light
Shade Cream Linen
Shade Material Fabric
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Weight 4 lbs