X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MWB1460ORB "Stelle" 1 Bulb Wall Sconce

Item: MWB1460ORB
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 17"
Width 5-1/4"
Extension From Wall 4"
Backplate Dimension 4 3/4'' W x 16 5/8'' H
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up Light
Mounting Options Up Light
Shade Cream Linen
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Weight 4 lbs