X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MWB1452BS "Mila" Multi Bulb Wall Sconce

Item: MWB1452BS
Finish: Brushed Steel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $307.50

Price: $205.10 (Pricing is for Brushed Steel)



Details and Dimensions

Height 24-1/4"
Width 5"
Extension From Wall 4-1/4"
Backplate Dimension 5'' W x 22 3/4'' H
Number of Bulbs 2
Bulb Type Medium
Lamp Type T10
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 80 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type White Opal Etched
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Weight 5 lbs