Feiss MWB1448GS "Gianna" Multi Bulb Wall Sconce
| Item: | MWB1448GS |
| Finish: | Gilded Silver |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $213.11
Details and Dimensions
| Height | 27-1/4" |
| Width | 10-1/2" |
| Extension From Wall | 4-1/2" |
| Backplate Dimension | 4-3/4'' W x 12'' H |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Crystal | Yes |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 15 lbs |
| Additional Information | Center of outlet box up 12 1/4'' and center of outlet box down 15'' |


