Feiss MWB1446HTBZPGD "Remy" 1 Bulb Wall Sconce
| Item: | MWB1446HTBZPGD |
| Finish: | Heritage Bronze/Parissiene Gold |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $184.09
Details and Dimensions
| Height | 13-1/2" |
| Width | 8" |
| Extension From Wall | 4" |
| Backplate Dimension | 4 3/4'' W x 13 1/2'' H |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Shade | Bronze Organza Fabric |
| Shade Material | Fabric |
| Shade Included | Yes |
| Suitable Installation | Damp |
| Voltage | 120V |
| ADA Compliant | Yes |
| Weight | 4 lbs |
| Additional Information | Center of outlet box up 5 1/2'' and center of outlet box down 8'', Requires a T10 medium base bulb |


