X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MWB1418FGBRB "Kelham Hall" 1 Bulb Wall Sconce

Item: MWB1418FGBRB
Finish: Firenze Gold/British Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 16-3/8"
Width 5-5/8"
Extension From Wall 7-3/4"
Backplate Dimension 5 5/8'' W x 9 7/8'' H
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type India Scavo
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Weight 4 lbs