X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MVS16702SLP "Arabesque" 2 Bulb Bathroom Light

Item: MVS16702SLP
Finish: Silver Leaf Patina
Online Availability: Available for immediate shipment


Details and Dimensions

Height 6-3/4"
Width 24-1/4"
Extension From Wall 7-1/4"
Backplate Dimension Length: 17-1/2, Height: 4-3/4
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Mounting Options Up Light
Shade Ivory Linen
Shade Material Fabric
Shade Dimension Diameter: 30 Height: 2
Suitable Installation Damp
Voltage 120V
Construction Steel
Weight 7 lbs