Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Feiss MVS16302CB "Kinsey" 2 Bulb Bathroom Light

Item: MVS16302CB
Finish: Corinthian Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 6-1/4"
Width 21"
Extension From Wall 5-1/2"
Backplate Dimension Oval: 8 x 4-1/2
Number of Bulbs 2
Bulb Type Halogen
Lamp Type G9 BiPin
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 150 W
Mounting Options Up Light
Glass Type Shiny Cream
Shade Material Glass
Shade Dimension Diameter: 21 Height: 2
Suitable Installation Damp
Voltage 120V
Construction Steel
Weight 4 lbs