X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MVS16103HTBZ "Sullivan" 3 Bulb Bathroom Light

Item: MVS16103HTBZ
Finish: Heritage Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 9-1/2"
Width 24"
Extension From Wall 5-1/4"
Backplate Dimension Length: 4-1/2, Height: 6
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Mounting Options Up/Down Light
Glass Type (BS) White Opal Etched, (BZ) Cream Etched
Shade Material Glass
Shade Dimension Diameter: 25 Height: 3
Voltage 120V
Weight 5 lbs