X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MVS16102HTBZ "Sullivan" 2 Bulb Bathroom Light

Item: MVS16102HTBZ
Finish: Heritage Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $274.50

Price: $183.09 (Pricing is for Heritage Bronze)




Details and Dimensions

Height 9-1/2"
Width 13"
Extension From Wall 4"
Backplate Dimension Square: 4-1/2
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type White Opal Etched
Shade Material Glass
Shade Dimension Diameter: 14-1/2 Height: 2
Voltage 120V
Weight 3 lbs