Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Semi Flush Mount Ceiling Lighting
> Feiss
>
MVS15901HTBZ
Feiss MVS15901HTBZ "Preston" 1 Bulb Wall Sconce
| Item: | MVS15901HTBZ |
| Finish: | Heritage Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $94.05
Details and Dimensions
| Height | 10-3/4" |
| Width | 4-3/4" |
| Extension From Wall | 5" |
| Backplate Dimension | 4 3/4'' W x 10'' H |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Amber Etched |
| Shade Material | Glass |
| Shade Included | Yes |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 4 lbs |
| Additional Information | Center of outlet box up 5 3/4'' and center of outlet box down 5'' |


