Feiss MVS14904CB "Sunset Drive" 4 or more Bulb Bathroom Light
| Item: | MVS14904CB |
| Finish: | Corinthian Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $309.15 (Pricing is for Corinthian Bronze)
Details and Dimensions
| Height | 8-3/4" |
| Width | 31-1/2" |
| Extension From Wall | 5-1/2" |
| Backplate Dimension | Length: 10, Diameter: 4-1/2 |
| Number of Bulbs | 4 |
| Bulb Type | Incandescent Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 400 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | White Opal Etched |
| Shade Material | Glass |
| Shade Dimension | Diameter: 35 Height: 4 |
| Suitable Installation | Damp |
| Voltage | 120V |
| Construction | Steel |
| Weight | 12 lbs |


