X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MVS14501BS "Halstad" 1 Bulb Wall Sconce

Item: MVS14501BS
Finish: Brushed Steel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 6-1/4"
Width 5-1/2"
Extension From Wall 4"
Backplate Dimension 4 3/4'' W x 4 3/4'' H
Number of Bulbs 1
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type White Opal Etched
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
ADA Compliant Yes
Weight 2 lbs