Feiss MSF259CB "Sunset Drive" Semi Flush Mount Ceiling Light
| Item: | MSF259CB |
| Finish: | Corinthian Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $207.10 (Pricing is for Corinthian Bronze)
Details and Dimensions
| Height | 7-1/2" |
| Width | 13" |
| Number of Bulbs | 2 |
| Bulb Type | Edison Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Glass Type | White Opal Etched |
| Shade Material | Glass |
| Shade Type | Drum |
| Suitable Installation | Damp |
| Construction | Steel |
| Weight | 6 lbs |


