X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MP1218CH "Joplin" Drum Pendant

Item: MP1218CH
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 8"
Width 8"
Diameter 8"
Overall Height 53"
Canopy Size 5
Backplate Dimension 6 1/4'' Diameter x 1 1/2'' Depth
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Shade Off White Linen
Shade Material Fabric
Shade Type Drum
Wire Length 180"
Downrod Length 42''
Suitable Installation Dry
Voltage 120V
Construction Stainless Steel
Weight 4 lbs