X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MP1189FGBRB "Kelham Hall" Mini Pendant

Item: MP1189FGBRB
Finish: Firenze Gold/British Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 7-1/2"
Width 6"
Overall Height 52-3/4"
Canopy Size 5-3/4
Backplate Dimension 5 3/4'' Diameter
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type India Scavo
Shade Material Glass
Downrod Length 42''
Suitable Installation Dry
Voltage 120V
Weight 4 lbs