X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MP1186HTBZ "Preston" Mini Pendant

Item: MP1186HTBZ
Finish: Heritage Bronze
Online Availability: Available for immediate shipment

List Price: $162.00

Price: $108.00



Details and Dimensions

Height 7-1/2"
Width 5"
Overall Height 52-1/2"
Canopy Size 5
Backplate Dimension 5'' W x 5'' H
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Amber Etched With Bark Texture
Shade Material Glass
Downrod Length 42''
Suitable Installation Dry
Voltage 120V
Weight 7 lbs