Feiss MP1179HTBZPGD "Remy" Mini Pendant
| Item: | MP1179HTBZPGD |
| Finish: | Heritage Bronze/Parissiene Gold |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $299.15
Details and Dimensions
| Height | 14" |
| Width | 8" |
| Length | 8" |
| Overall Height | 59" |
| Canopy Size | 5 x 5 |
| Backplate Dimension | 5'' Diameter |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Shade | Bronze Organza Fabric |
| Shade Material | Fabric |
| Shade Type | Drum |
| Downrod Length | 42'' |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 9 lbs |
| Additional Information | Fixture includes 3 12'' stems and 1 6'' stem, body- steel, stems- steel |


