Feiss MP1178OBZBRB "Bellini" Mini Pendant

Item: MP1178OBZBRB
Finish: Oxidized Bronze/British Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $273.14



Details and Dimensions

Height 14-1/2"
Width 8-3/4"
Canopy Size 5-1/2
Backplate Dimension 5 1/2'' Diameter
Number of Bulbs 1
Bulb Type Candelabra torpedo
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Chain Length 60"
Suitable Installation Dry
Voltage 120V
Weight 11 lbs
Additional Information Body- steel