X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MP1152ORB "Stelle" Drum Pendant

Item: MP1152ORB
Finish: Oil Rubbed Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $787.50

Price: $525.26




Details and Dimensions

Height 19-3/4"
Width 24-1/4"
Diameter 24-1/4"
Overall Height 75-1/4"
Canopy Size 5-1/2
Backplate Dimension 5 1/2'' Diameter
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Shade Cream Linen
Shade Material Fabric
Shade Type Drum
Chain Length 60"
Downrod Length 54''
Suitable Installation Dry
Voltage 120V
Weight 11 lbs