X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MOL7513HTBZ "Merrill" Outdoor Ceiling Mounted Light

Item: MOL7513HTBZ
Finish: Heritage Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $265.50

Price: $177.09




Details and Dimensions

Height 6-1/2"
Width 13"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Cream Etched
Voltage 120V