Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Feiss MOL7511HTBZ "Merrill" Outdoor Hanging Lantern

Item: MOL7511HTBZ
Finish: Heritage Bronze
Online Availability: Available for immediate shipment

Details and Dimensions

Height 22-1/2"
Width 9-1/2"
Overall Height 82-1/2"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Creme Etched
Suitable Installation Damp
Voltage 120V
Weight 11 lbs
Chain Length 60"
Wire Length 180"