X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MOL7504HTBZ "Merrill" Outdoor Entrance Wall Light

Item: MOL7504HTBZ
Finish: Heritage Bronze
Online Availability: Available for immediate shipment

List Price: $640.50

Price: $427.00



Details and Dimensions

Height 24-1/2"
Width 11-1/2"
Extension From Wall 14"
Backplate Dimension 13-5/8'' x 6''
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Glass Type Cream Etched
Suitable Installation Wet
Voltage 120V
Weight 16 lbs