X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MOL7501HTBZ "Merrill" Outdoor Entrance Wall Light

Item: MOL7501HTBZ
Finish: Heritage Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $301.50

Price: $201.10



Details and Dimensions

Height 15-1/4"
Width 7-1/2"
Extension From Wall 9-1/2"
Backplate Dimension 4-1/2'' x 9''
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Cream Etched
Suitable Installation Wet
Voltage 120V
Weight 6 lbs