X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MOL7402ASTB "Whitaker" Outdoor Entrance Wall Light

Item: MOL7402ASTB
Finish: Astral Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 22-1/2"
Width 9"
Extension From Wall 5"
Backplate Dimension 5-1/2'' x 5-1/2''
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Seeded
Suitable Installation Wet
Voltage 120V
Weight 10 lbs