Feiss MOL1003ORB "Homestead" Outdoor Entrance Wall Light
| Item: | MOL1003ORB |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $165.08 (Pricing is for Oil Rubbed Bronze)
Details and Dimensions
| Height | 18-1/4" |
| Width | 9-1/2" |
| Extension From Wall | 6-1/2" |
| Backplate Dimension | 14'' x 9-1/2'' |
| Number of Bulbs | 2 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Glass Type | Seeded |
| Suitable Installation | Wet |
| Voltage | 120V |
| Weight | 9 lbs |


