Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Semi Flush Mount Ceiling Lighting
> Feiss
>
MFM334HTBZ
Feiss MFM334HTBZ "Preston" Flush Mount Ceiling Light
| Item: | MFM334HTBZ |
| Finish: | Heritage Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $162.08
Details and Dimensions
| Height | 5" |
| Width | 14" |
| Number of Bulbs | 3 |
| Bulb Type | Edison Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Glass Type | Bark Texture w/ Amber Etched |
| Shade Material | Glass |
| Shade Type | Drum |
| Weight | 13 lbs |


