Feiss MFM330HTBZPGD "Remy" Flush Mount Ceiling Light
| Item: | MFM330HTBZPGD |
| Finish: | Heritage Bronze/Parissiene Gold |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $339.17
Details and Dimensions
| Height | 9-1/4" |
| Width | 14-1/2" |
| Number of Bulbs | 2 |
| Bulb Type | Edison Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Shade | Bronze Organza Fabric |
| Shade Material | Fabric |
| Shade Type | Drum |
| Weight | 11 lbs |


