X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MFM306BS "Halstad" Flush Mount Ceiling Light

Item: MFM306BS
Finish: Brushed Steel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 4-1/2"
Width 12"
Diameter 12"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type White Opal Etched
Shade Type Drum
Weight 13 lbs