Feiss MFL6240SPT "Broderick" Floor Lamp
| Item: | MFL6240SPT |
| Finish: | Speckled Taupe |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 61-1/2" |
| Width | 16-1/2" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 150 W |
| Shade | Beige Shantung |
| Shade Material | Fabric |
| Voltage | 120V |


