Feiss MFL6237ANB "Maddalyn" Floor Lamp
| Item: | MFL6237ANB |
| Finish: | Antique Brown |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $219.11
Details and Dimensions
| Height | 62" |
| Width | 16" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 150 W |
| Shade | Fabric |
| Shade Material | Fabric |
| Voltage | 120V |


