Feiss MF25285ASTB "Trinity" Multi Light Pendant
| Item: | MF25285ASTB |
| Finish: | Astral Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $899.45
Details and Dimensions
| Height | 30" |
| Width | 27-1/2" |
| Overall Height | 99" |
| Canopy Size | 22 |
| Backplate Dimension | 22'' Diameter |
| Number of Bulbs | 5 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 500 W |
| Glass Type | Amber Etch |
| Shade Material | Glass |
| Downrod Length | 279'' |
| Suitable Installation | Dry |
| Voltage | 120V |
| Construction | Steel |
| Weight | 32 lbs |
| Additional Information | Fixture includes 20 12'' stems, 5 6'' stems, 3 3'' stems, body - steel, stems- steel/aluminum |


