X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MF25195ORB "Stelle" Mid Sized Chandelier

Item: MF25195ORB
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment

List Price: $592.50

Price: $395.00



Details and Dimensions

Height 20"
Width 26"
Diameter 26"
Overall Height 77"
Number Of Tiers 1
Canopy Size 5-1/2'' Dia.
Number of Bulbs 5
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Shade Cream Linen
Shade Material Fabric
Downrod Length (4)-12'', (1)-6''
Wire Length 180"
Suitable Installation Dry
Construction Steel
Weight 6 lbs
Voltage 120V