Feiss MF25035FGBRB "Kelham Hall" Mid Sized Chandelier
| Item: | MF25035FGBRB |
| Finish: | Firenze Gold/British Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $479.24
Details and Dimensions
| Height | 29-1/2" |
| Width | 27" |
| Diameter | 27" |
| Number Of Tiers | 1 |
| Canopy Size | 5-3/4 |
| Number of Bulbs | 5 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 300 W |
| Glass Type | India Scavo |
| Shade Material | Glass |
| Chain Length | 60" |
| Suitable Installation | Dry |
| Weight | 19 lbs |
| Voltage | 120V |


