Back to Search Results
Ferguson.com Home
>
Bathroom Lighting
>
4 or more Bulb Bathroom Lighting
> Feiss
>
MF250263BS
Feiss MF250263BS "Tribeca" Mid Sized Chandelier
| Item: | MF250263BS |
| Finish: | Brushed Steel |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 28-1/2" |
| Width | 30" |
| Diameter | 30" |
| Overall Height | 85" |
| Number Of Tiers | 2 |
| Canopy Size | 5-1/2 |
| Number of Bulbs | 9 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 900 W |
| Glass Type | White Opal |
| Shade Material | Glass |
| Downrod Length | (4)-12'', (1)-6'' |
| Suitable Installation | Dry |
| Weight | 35 lbs |
| Voltage | 120V |


