X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MF24893HTBZ "Preston" Drum Pendant

Item: MF24893HTBZ
Finish: Heritage Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 25-1/4"
Width 22"
Diameter 22"
Canopy Size 5'' W x 5'' H
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Amber Etched With Bark Texture
Shade Material Glass
Shade Type Drum
Wire Length 180"
Downrod Quantity 5
Downrod Length "(1) 6'', (4) 12''"
Suitable Installation Dry
Voltage 120V
Weight 14 lbs