Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Semi Flush Mount Ceiling Lighting
> Feiss
>
MF24886HTBZ
Feiss MF24886HTBZ "Preston" Multi Light Pendant
| Item: | MF24886HTBZ |
| Finish: | Heritage Bronze |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 17" |
| Width | 44" |
| Length | 18-1/2" |
| Overall Height | 74" |
| Canopy Size | 4-3/4 |
| Backplate Dimension | 10'' W x 4 3/4'' H |
| Number of Bulbs | 6 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 600 W |
| Glass Type | Amber Etched |
| Shade Material | Glass |
| Downrod Length | 54'' |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 11 lbs |
| Additional Information | Fixture includes 4 12'' stems and 1 6'' stem, stem- steel |


