Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Semi Flush Mount Ceiling Lighting
> Feiss
>
MF24864HTBZ
Feiss MF24864HTBZ "Preston" Mini Chandelier
| Item: | MF24864HTBZ |
| Finish: | Heritage Bronze |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 19-1/4" |
| Width | 19" |
| Diameter | 19" |
| Overall Height | 76" |
| Number Of Tiers | 1 |
| Canopy Size | 5 |
| Number of Bulbs | 4 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 400 W |
| Glass Type | Bark Texture |
| Shade Material | Glass |
| Downrod Length | (4)-12'', (1)-6'' |
| Suitable Installation | Dry |
| Weight | 9 lbs |
| Voltage | 120V |


