Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Semi Flush Mount Ceiling Lighting
> Feiss
>
MF24855HTBZ
Feiss MF24855HTBZ "Preston" Mid Sized Chandelier
| Item: | MF24855HTBZ |
| Finish: | Heritage Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $409.20
Details and Dimensions
| Height | 19" |
| Width | 22-1/2" |
| Diameter | 22-1/2" |
| Overall Height | 76-1/2" |
| Number Of Tiers | 1 |
| Canopy Size | 5 |
| Number of Bulbs | 5 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 500 W |
| Glass Type | Amber Etch |
| Shade Material | Glass |
| Downrod Length | (4)-12'', (1)-6'' |
| Suitable Installation | Dry |
| Weight | 24 lbs |
| Voltage | 120V |


