X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MF247984OBZ "Valentina" Large Foyer Chandelier

Item: MF247984OBZ
Finish: Oxidized Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 45-3/4"
Width 36-1/2"
Diameter 36-1/2"
Overall Height 45-3/4"
Number Of Tiers 2
Canopy Size 5-1/2'' Dia.
Number of Bulbs 12
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 720 W
Chain Length 84"
Wire Length 240"
Suitable Installation Dry
Construction Steel
Weight 53 lbs
Voltage 120V
View Similar Products