Feiss MF24672HTBZPGD "Remy" Down Light Pendant
| Item: | MF24672HTBZPGD |
| Finish: | Heritage Bronze/Parissiene Gold |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $579.29
Details and Dimensions
| Height | 11-1/4" |
| Width | 21" |
| Length | 21" |
| Overall Height | 68-1/4" |
| Canopy Size | 7 |
| Backplate Dimension | 7'' W x 7'' H |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Shade | Bronze Organza Fabric |
| Shade Material | Fabric |
| Downrod Length | 54'' |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 17 lbs |
| Additional Information | Fixture includes 4 12'' stems and 1 6'' stem, Stem- steel |


