Feiss MF24616OBZBRB "Bellini" Mid Sized Chandelier
| Item: | MF24616OBZBRB |
| Finish: | Oxidized Bronze/British Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $959.48
Details and Dimensions
| Height | 27" |
| Width | 27" |
| Diameter | 27" |
| Number Of Tiers | 1 |
| Canopy Size | 5-1/2 |
| Number of Bulbs | 6 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 360 W |
| Chain Length | 60" |
| Suitable Installation | Dry |
| Weight | 15 lbs |
| Voltage | 120V |


