X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MF24253CB "Kinsey" Mini Chandelier

Item: MF24253CB
Finish: Corinthian Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 12-3/8"
Width 25-1/4"
Diameter 25-1/4"
Overall Height 69"
Number Of Tiers 1
Canopy Size 5-1/2'' Dia.
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Shiny Cream
Shade Material Glass
Downrod Length (4)-12'', (1)-6''
Suitable Installation Dry
Weight 6 lbs
Voltage 120V