Feiss MF24033CB "Sunset Drive" Mini Chandelier
| Item: | MF24033CB |
| Finish: | Corinthian Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $359.18 (Pricing is for Corinthian Bronze)
Details and Dimensions
| Height | 11" |
| Width | 27" |
| Diameter | 27" |
| Overall Height | 61" |
| Number Of Tiers | 1 |
| Canopy Size | 5-1/2 |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Glass Type | White Opal Etch |
| Shade Material | Glass |
| Downrod Length | (4)-12'', (1)-6'' |
| Wire Length | 180" |
| Suitable Installation | Dry |
| Construction | Steel |
| Weight | 19 lbs |
| Voltage | 120V |


