X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MF23975WAL "Drawing Room" Mid Sized Chandelier

Item: MF23975WAL
Finish: Walnut
Online Availability: Available for immediate shipment

List Price: $708.00

Price: $472.00



Details and Dimensions

Height 21-1/4"
Width 25"
Diameter 25"
Number Of Tiers 1
Canopy Size 5-1/2'' Dia. x 1-1/4'' H
Number of Bulbs 5
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 500 W
Glass Type Amber Snow Scavo
Shade Material Glass
Chain Length 60"
Suitable Installation Dry
Weight 22 lbs
Voltage 120V