X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MWB1704DAB "Urban Renewal" 2 Bulb Bathroom Light

Item: MWB1704DAB
Finish: Dark Antique Brass
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $277.50

Price: $185.09



Details and Dimensions

Height 20-1/4"
Width 5-1/2"
Extension From Wall 5-7/8"
Backplate Dimension 5-1/2" Diameter
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Lighting Direction Up / Down Light
Shade Material Metal
Suitable Installation Damp
Voltage 120V
Construction Steel
Weight 4 lbs
Wire Color Black/White
Wire Length 8"