X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MWB1703DAB "Urban Renewal" 1 Bulb Wall Sconce

Item: MWB1703DAB
Finish: Dark Antique Brass
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $147.00

Price: $98.05




Details and Dimensions

Height 12-1/4"
Width 5-1/2"
Extension From Wall 7-3/4"
Backplate Dimension 5-1/2" Diameter
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up Light
Shade Material Metal
Suitable Installation Damp
Voltage 120V
Construction Steel
Weight 3 lbs
Wire Color Black/White
Wire Length 8"