X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MWB1702RI "Urban Renewal" 1 Bulb Wall Sconce

Item: MWB1702RI
Finish: Rustic Iron
Online Availability: Available for immediate shipment


Details and Dimensions

Height 10-1/4"
Width 6"
Extension From Wall 9-3/4"
Backplate Dimension 5-1/2" Diameter
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up Light
Glass Type Clear Seeded
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Construction Steel / Glass
Weight 2 lbs
Wire Color Black/White
Wire Length 8"