X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MWB1701ASTB "Urban Renewal" 1 Bulb Wall Sconce

Item: MWB1701ASTB
Finish: Astral Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $184.50

Price: $123.06




Details and Dimensions

Height 9-3/4"
Width 7-3/4"
Extension From Wall 6"
Backplate Dimension 5-3/4" Diameter
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up Light
Suitable Installation Damp
Voltage 120V
Construction Steel
Weight 3 lbs
Wire Color Black/White
Wire Length 8"