X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MWB1589BS "Zara" 1 Bulb Wall Sconce

Item: MWB1589BS
Finish: Brushed Steel
Online Availability: Available for immediate shipment

List Price: $322.50

Price: $215.00



Details and Dimensions

Height 8"
Width 8"
Extension From Wall 4"
Backplate Dimension 0-9/16'' Depth x 5-7/8'' Width x 4-13/16'' Height
Number of Bulbs 1
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Shade Silver OrganzaFabric
Shade Material Fabric
Suitable Installation Damp
Voltage 120V
Construction Steel / Glass
Weight 4 lbs